Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 24C 2416 PIN PLUG

  • Mfr # MS3106A2428PZ

  • Zoro # G307550137


product price: $50.15
/ea

Key Features

Operating Voltage AC V RMS Max
1000
No. of Contacts
24
Shell Color
Olive Drab
Orientation
Straight
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2428PZ
Zoro #
G307550137
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Operating Voltage AC V RMS Max
1000
No. of Contacts
24
Shell Color
Olive Drab
Orientation
Straight
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Rotation Angle
280
Connector Style
Plug
Specification
MIL-DTL-5015
Contact Style
Pin
Contact Mating Life
100
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Mounting Type
Cable
Termination Method
Solder
Insert Rotation/Keying
Z
Insert Material
Neoprene
Insert Arrangement
24-28
Service Rating
I
Shielding
Yes
Operating Voltage DC
250
Connector Type
Circular
Amperage Rating
13A
Endbell Type
Threaded - UNEF - Ext
Contacts Supplied
Yes
Contact Material
Brass or Copper Alloy
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.