
ER 24C 2416 PIN PLUG RTANG
Mfr # MS3108A2428PW
Zoro # G107550993
product price: $68.95
/eaKey Features
Amperage Rating
13A
Orientation
Right Angle
No. of Contacts
24
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3108A2428PW
Zoro #
G107550993
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
24#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.