Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 24C 2416 PIN RECP BOX

  • Mfr # MS3102C2428P

  • Zoro # G407554660


product price: $32.99
/ea

Key Features

Contact Material
Copper Alloy
Contact Plating
Silver
No. of Contacts
24
Operating Voltage AC V RMS Max
1000
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102C2428P
Zoro #
G407554660
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Contact Material
Copper Alloy
Contact Plating
Silver
No. of Contacts
24
Operating Voltage AC V RMS Max
1000
Sealing
IP67
Contact Style
Pin
Service Rating
I
Insert Arrangement
24-28
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Contact Mating Life
100
Shielding
Yes
Operating Voltage DC
250
Amperage Rating
13A
Connector Style
Receptacle
Termination Method
Solder
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015
Insert Material
Neoprene
Connector Type
Circular
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.