Zoro Homepage

ER 24C 2416 SKT PLUG

  • Mfr # 1021452428J

  • Zoro # G607502270


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Insert Material
Neoprene
Termination Method
Crimp
Operating Voltage AC V RMS Max
1000
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021452428J
Zoro #
G607502270
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Connector Style
Plug
Insert Material
Neoprene
Termination Method
Crimp
Operating Voltage AC V RMS Max
1000
Amperage Rating
13A
Mounting Type
Cable
Contact Style
Socket
No. of Contacts
24
Operating Voltage DC
250
Insert Arrangement
24-28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.