
ER 24C 2416 SKT PLUG
Mfr # 1021452428S
Zoro # G707502330
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
24-28
Amperage Rating
13A
Mounting Type
Cable
Operating Voltage DC
250
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1021452428S
Zoro #
G707502330
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
24#16
Details
Insert Arrangement
24-28
Amperage Rating
13A
Mounting Type
Cable
Operating Voltage DC
250
Connector Style
Plug
Contact Style
Socket
Termination Method
Crimp
No. of Contacts
24
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.