Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 24C 2416 SKT PLUG

  • Mfr # MS3106A2428SX

  • Zoro # G007504317


product price: $42.45
/ea

Key Features

Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Operating Voltage DC
250
Contact Material
Brass or Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2428SX
Zoro #
G007504317
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Operating Voltage DC
250
Contact Material
Brass or Copper Alloy
Amperage Rating
13A
Orientation
Straight
No. of Contacts
24
Contact Style
Socket
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
1000
Contacts Supplied
Yes
Connector Style
Plug
Rotation Angle
110
Insert Rotation/Keying
X
Mounting Type
Cable
Contact Mating Life
100
Insert Arrangement
24-28
Shielding
Yes
Service Rating
I
Contact Plating
Silver
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Specification
MIL-DTL-5015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.