Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 24C 2416 SKT PLUG

  • Mfr # MS3108A2428S

  • Zoro # G807504326


product price: $64.45
/ea

Key Features

Contact Size
24#16
Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
250
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3108A2428S
Zoro #
G807504326
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
250
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
1000
Shell Color
Olive Drab
Orientation
Right Angle
Connector Style
Plug
Insert Material
Neoprene
Mounting Type
Cable
Contacts Supplied
Yes
Amperage Rating
13A
Contact Plating
Silver
Specification
MIL-DTL-5015
Contact Material
Brass or Copper Alloy
Contact Mating Life
100
No. of Contacts
24
Service Rating
I
Insert Rotation/Keying
Normal
Contact Style
Socket
Shielding
Yes
Insert Arrangement
24-28
Connector Type
Circular
Termination Method
Crimp
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.