Zoro Homepage

ER 24C 2416 SKT RECP BOX

  • Mfr # ACC02R2428S003

  • Zoro # G607498429


product price: $40.89
/ea

Key Features

Connector Type
Circular
No. of Contacts
24
Insert Arrangement
24-28
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC02R2428S003
Zoro #
G607498429
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Connector Type
Circular
No. of Contacts
24
Insert Arrangement
24-28
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Crimp Wire Gauge
20, 18, 16
Mounting Type
Box - Front Mount
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Contact Style
Socket
Contact Material
Copper Alloy
Shell Color
Olive Drab
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
Service Rating
I
Contact Mating Life
500
Shielding
Yes
Operating Voltage DC
250
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Operating Voltage AC V RMS Max
1000
Sealing
IP67
Insert Material
Neoprene
Orientation
Straight
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.