
ER 24C 2416 SKT RECP WALL
Mfr # 7506802428S
Zoro # G507498857
product price: $43.99
/eaKey Features
No. of Contacts
24
Operating Voltage AC V RMS Max
1000
Amperage Rating
13A
Contact Style
Socket
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7506802428S
Zoro #
G507498857
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
24#16
Details
No. of Contacts
24
Operating Voltage AC V RMS Max
1000
Amperage Rating
13A
Contact Style
Socket
Termination Method
Crimp
Insert Material
Neoprene
Connector Style
Receptacle
Operating Voltage DC
250
Insert Arrangement
24-28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.