Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 25C 2512 SKT PLUG

  • Mfr # CS3106A3225S

  • Zoro # G107505184


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250(J) 700(all others)
Contact Style
Socket
Amperage Rating
13A & 46A
No. of Contacts
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS3106A3225S
Zoro #
G107505184
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#12

Details

Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250(J) 700(all others)
Contact Style
Socket
Amperage Rating
13A & 46A
No. of Contacts
25
Termination Method
Crimp
Insert Arrangement
32-25
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.