
ER 25C 2512 SKT RECP BOX
Mfr # CS3102A3225S
Zoro # G707498541
product price: $97.59
/ea
Free Shipping & Returns
Key Features
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Contact Size
25#12
Amperage Rating
13A & 46A
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS3102A3225S
Zoro #
G707498541
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#12
Details
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 46A
Connector Style
Receptacle
Termination Method
Crimp
Insert Arrangement
32-25
Insert Material
Neoprene
No. of Contacts
25
Operating Voltage DC
1250(J) 700(all others)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.