Zoro Homepage

ER 25C 2516 SKT RECP WALL

  • Mfr # CS3100A24AJS

  • Zoro # G207498522


product price: $54.99
/ea

Key Features

Insert Material
Neoprene
Contact Style
Socket
Termination Method
Crimp
Amperage Rating
13A
No. of Contacts
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS3100A24AJS
Zoro #
G207498522
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#16

Details

Insert Material
Neoprene
Contact Style
Socket
Termination Method
Crimp
Amperage Rating
13A
No. of Contacts
25
Connector Style
Receptacle
Operating Voltage DC
700
Insert Arrangement
24-AJ
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.