Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 26C 2616 PIN PLUG

  • Mfr # 7547462812P

  • Zoro # G307553961


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Contact Style
Pin
Termination Method
Crimp
Mounting Type
Cable
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7547462812P
Zoro #
G307553961
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#16

Details

Insert Material
Neoprene
Contact Style
Pin
Termination Method
Crimp
Mounting Type
Cable
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
No. of Contacts
26
Connector Style
Plug
Insert Arrangement
28-12
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.