
ER 26C 2616 PIN PLUG
Mfr # SM3106RC2812P115
Zoro # G007554961
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Insert Material
Neoprene
Contact Size
26#16
Mounting Type
Cable
No. of Contacts
26
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM3106RC2812P115
Zoro #
G007554961
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
26#16
Details
Insert Material
Neoprene
Mounting Type
Cable
No. of Contacts
26
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Style
Plug
Insert Arrangement
28-12
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.