Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 26C 2616 PIN RECP

  • Mfr # 5858465312P

  • Zoro # G607557256


product price: $36.79
/ea

Key Features

Termination Method
Solder
Contact Style
Pin
No. of Contacts
26
Contact Size
26#16
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5858465312P
Zoro #
G607557256
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#16

Details

Termination Method
Solder
Contact Style
Pin
No. of Contacts
26
Amperage Rating
13A
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-12
Insert Material
Neoprene
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.