Zoro Homepage

ER 2C 212 PIN PLUG

  • Mfr # 1006952208P

  • Zoro # G807554017


product price: $22.15
/ea

Key Features

Amperage Rating
23A
Mounting Type
Cable
Connector Style
Plug
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006952208P
Zoro #
G807554017
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Amperage Rating
23A
Mounting Type
Cable
Connector Style
Plug
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage DC
1750
Insert Arrangement
22-8
Operating Voltage AC V RMS Max
1250
No. of Contacts
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.