
ER 2C 212 PIN PLUG
Mfr # 7506981803P
Zoro # G407553946
product price: $85.55
/ea
Free Shipping & Returns
Key Features
No. of Contacts
2
Termination Method
Crimp
Operating Voltage AC V RMS Max
900
Mounting Type
Cable
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7506981803P
Zoro #
G407553946
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#12
Details
No. of Contacts
2
Termination Method
Crimp
Operating Voltage AC V RMS Max
900
Mounting Type
Cable
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage DC
1250
Amperage Rating
23A
Connector Style
Plug
Insert Arrangement
18-25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.