Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 212 PIN PLUG

  • Mfr # ACC05A228P003LC

  • Zoro # G507553808


product price: $22.49
/ea

Key Features

Contact Style
Pin
Contact Material
Copper Alloy
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACC05A228P003LC
Zoro #
G507553808
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Contact Style
Pin
Contact Material
Copper Alloy
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Shielding
Yes
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Crimp Wire Gauge
14, 12
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
No. of Contacts
2
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
1250
Endbell Type
Cable Clamp - Extended
Termination Method
Crimp
Insert Arrangement
22-8
Connector Type
Circular
Contact Plating
Silver
Connector Style
Plug
Amperage Rating
23A
Operating Voltage DC
1750
Shell Material
Aluminum Alloy
Service Rating
E
Insert Rotation/Keying
Normal
Mounting Type
Cable
Contacts Supplied
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.