Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 212 PIN PLUG

  • Mfr # ACS05E228P003

  • Zoro # G807553737


product price: $20.15
/ea

Key Features

Service Rating
E
Orientation
Straight
Contact Material
Copper Alloy
Crimp Wire Gauge
14, 12
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS05E228P003
Zoro #
G807553737
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Service Rating
E
Orientation
Straight
Contact Material
Copper Alloy
Crimp Wire Gauge
14, 12
Shielding
Yes
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Amperage Rating
23A
Mounting Type
Cable
No. of Contacts
2
Operating Voltage AC V RMS Max
1250
Contact Style
Pin
Shell Color
Olive Drab
Contacts Supplied
Yes
Endbell Type
Gland Sealed - Cable Clamp
Sealing
IP67
Grommet & Seals Material
Neoprene
Connector Style
Plug
Operating Voltage DC
1750
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Mating Life
500
Insert Material
Neoprene
Insert Arrangement
22-8
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.