
ER 2C 212 PIN RECP BOX
Mfr # 7547421713P
Zoro # G707558283
product price: $13.49
/eaKey Features
No. of Contacts
2
Contact Style
Pin
Amperage Rating
23A
Insert Material
Neoprene
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7547421713P
Zoro #
G707558283
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#12
Details
No. of Contacts
2
Contact Style
Pin
Amperage Rating
23A
Insert Material
Neoprene
Connector Style
Receptacle
Termination Method
Crimp
Insert Arrangement
16-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.