Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 212 PIN RECP BOX

  • Mfr # MS3102C1611P

  • Zoro # G107558678


product price: $12.85
/ea

Key Features

Shell Color
Olive Drab
Operating Voltage DC
700
Contact Size
2#12
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102C1611P
Zoro #
G107558678
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Shell Color
Olive Drab
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Connector Type
Circular
Shielding
Yes
Specification
MIL-DTL-5015
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Contacts Supplied
Yes
Insert Arrangement
16-11
Sealing
IP67
Termination Method
Solder
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Service Rating
A
Connector Style
Receptacle
No. of Contacts
2
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
23A
Insert Material
Neoprene
Contact Mating Life
100
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.