Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 212 PIN RECP

  • Mfr # MS3102A228PRES

  • Zoro # G907558403


product price: $15.79
/ea

Key Features

No. of Contacts
2
Contact Size
2#12
Specification
MIL-DTL-5015
Shell Color
Olive Drab
Operating Voltage DC
1750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A228PRES
Zoro #
G907558403
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

No. of Contacts
2
Specification
MIL-DTL-5015
Shell Color
Olive Drab
Operating Voltage DC
1750
Termination Method
Solder
Contacts Supplied
Yes
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
Normal
Connector Type
Circular
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
100
Operating Voltage AC V RMS Max
1250
Shielding
Yes
Contact Material
Copper Alloy
Amperage Rating
23A
Insert Arrangement
22-8
Contact Style
Pin
Contact Plating
Silver
Insert Material
Neoprene
Service Rating
E
Sealing
IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.