Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 212 PIN RECP

  • Mfr # MS3102E1611PW

  • Zoro # G907558380


product price: $14.59
/ea

Key Features

Termination Method
Solder
Connector Style
Receptacle
Shielding
Yes
Rotation Angle
35
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E1611PW
Zoro #
G907558380
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Termination Method
Solder
Connector Style
Receptacle
Shielding
Yes
Rotation Angle
35
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Sealing
IP67
Operating Voltage DC
700
Contact Style
Pin
Shell Material
Aluminum Alloy
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contact Mating Life
100
Contact Plating
Silver
Insert Rotation/Keying
W
Specification
MIL-DTL-5015
Service Rating
A
Contact Material
Copper Alloy
Contacts Supplied
Yes
Insert Arrangement
16-11
Shell Plating
Olive Drab Cadmium
No. of Contacts
2
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.