Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 212 SKT PLUG

  • Mfr # ACS05228S003

  • Zoro # G707501067


product price: $22.59
/ea

Key Features

Mounting Type
Cable
Termination Method
Crimp
Connector Style
Plug
Operating Voltage DC
1250(J) 700(all others)
Contact Size
2#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS05228S003
Zoro #
G707501067
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Mounting Type
Cable
Termination Method
Crimp
Connector Style
Plug
Operating Voltage DC
1250(J) 700(all others)
Insert Arrangement
22-8
Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
1250
No. of Contacts
2
Contact Style
Socket
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.