
ER 2C 212 SKT RECP
Mfr # CB3101A183S
Zoro # G907496576
product price: $22.35
/eaKey Features
Contact Size
2#12
Insert Material
Neoprene
Operating Voltage DC
1250
Contact Style
Socket
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB3101A183S
Zoro #
G907496576
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#12
Details
Insert Material
Neoprene
Operating Voltage DC
1250
Contact Style
Socket
Connector Style
Receptacle
Operating Voltage AC V RMS Max
900
Amperage Rating
13A & 46A
Termination Method
Crimp
No. of Contacts
2
Insert Arrangement
18-25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.