Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 212 SKT RECP

  • Mfr # MS3102A1611SX

  • Zoro # G707496424


product price: $13.59
/ea

Key Features

Insert Material
Neoprene
Amperage Rating
13A & 46A
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
2
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A1611SX
Zoro #
G707496424
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Insert Material
Neoprene
Amperage Rating
13A & 46A
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
2
Connector Type
Circular
Connector Style
Receptacle
Specification
MIL-DTL-5015
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Contact Material
Brass or Copper Alloy
Orientation
Straight
Shell Color
Olive Drab
Termination Method
Crimp
Contact Mating Life
100
Operating Voltage AC V RMS Max
500
Insert Arrangement
16-11
Shell Material
Aluminum Alloy
Shielding
Yes
Insert Rotation/Keying
X
Service Rating
A
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Operating Voltage DC
1250(J) 700(all others)
Contacts Supplied
Yes
Rotation Angle
110
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.