Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 212 SKT RECP

  • Mfr # MS3102A228SRES

  • Zoro # G607171476


product price: $20.15
/ea

Key Features

Service Rating
E
Shell Color
Olive Drab
Contact Style
Socket
Insert Material
Neoprene
Contact Mating Life
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A228SRES
Zoro #
G607171476
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Service Rating
E
Shell Color
Olive Drab
Contact Style
Socket
Insert Material
Neoprene
Contact Mating Life
100
Operating Voltage AC V RMS Max
1250
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Arrangement
22-8
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Sealing
IP65
Shielding
Yes
No. of Contacts
2
Connector Type
Circular
Shell Material
Aluminum Alloy
Amperage Rating
13A & 46A
Connector Style
Receptacle
Operating Voltage DC
1250(J) 700(all others)
Specification
MIL-DTL-5015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.