Zoro Homepage

ER 2C 216S PIN PLUG

  • Mfr # ACS0510SL4P003

  • Zoro # G607552848


product price: $19.35
/ea

Key Features

Insert Arrangement
10SL-4
Mounting Type
Cable
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Size
2#16S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS0510SL4P003
Zoro #
G607552848
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16S

Details

Insert Arrangement
10SL-4
Mounting Type
Cable
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Connector Style
Plug
No. of Contacts
2
Insert Material
Neoprene
Contact Style
Pin
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.