Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 216S PIN RECP BOX

  • Mfr # MS3102E14S9PZ

  • Zoro # G907554405


product price: $9.49
/ea

Key Features

Specification
MIL-DTL-5015
Contact Mating Life
100
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E14S9PZ
Zoro #
G907554405
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16S

Details

Specification
MIL-DTL-5015
Contact Mating Life
100
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
290
Insert Material
Neoprene
Service Rating
A
Operating Voltage AC V RMS Max
500
Sealing
IP67
Termination Method
Solder
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Operating Voltage DC
700
No. of Contacts
2
Contact Material
Copper Alloy
Shielding
Yes
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Insert Rotation/Keying
Z
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
Insert Arrangement
14S-60
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.