Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 216S PIN RECP

  • Mfr # MS3102A14S9PW

  • Zoro # G107553529


product price: $9.49
/ea

Key Features

Shell Color
Olive Drab
Connector Type
Circular
Termination Method
Solder
Contact Mating Life
100
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A14S9PW
Zoro #
G107553529
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16S

Details

Shell Color
Olive Drab
Connector Type
Circular
Termination Method
Solder
Contact Mating Life
100
Service Rating
A
Shielding
Yes
Orientation
Straight
Shell Material
Aluminum Alloy
Contact Material
Brass or Copper Alloy
Rotation Angle
70
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
No. of Contacts
2
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Contacts Supplied
Yes
Operating Voltage DC
700
Insert Arrangement
14S-60
Insert Rotation/Keying
W
Amperage Rating
13A
Specification
MIL-DTL-5015
Contact Plating
Silver
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contact Style
Pin
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.