Zoro Homepage

ER 2C 216S PIN RECP

  • Mfr # MS3102C14S9P

  • Zoro # G507553495


product price: $9.49
/ea

Key Features

Operating Voltage DC
700
Insert Arrangement
14S-60
Contact Size
2#16S
Operating Voltage AC V RMS Max
500
No. of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102C14S9P
Zoro #
G507553495
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16S

Details

Operating Voltage DC
700
Insert Arrangement
14S-60
Operating Voltage AC V RMS Max
500
No. of Contacts
2
Connector Type
Connector Circular
Specification
MIL-DTL-5015
Contact Style
Pin
Connector Style
Receptacle
Amperage Rating
13A
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.