Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 24 PIN PLUG

  • Mfr # 7506862409P

  • Zoro # G107551969


product price: $38.99
/ea

Key Features

Insert Material
Neoprene
Amperage Rating
80A
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
No. of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7506862409P
Zoro #
G107551969
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Insert Material
Neoprene
Amperage Rating
80A
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
No. of Contacts
2
Mounting Type
Cable
Contact Style
Pin
Insert Arrangement
24-9
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.