
ER 2C 24 PIN PLUG
Mfr # MS3106E287PX
Zoro # G307552001
product price: $82.75
/ea
Free Shipping & Returns
Key Features
No. of Contacts
2
Amperage Rating
80A
Insert Material
Neoprene
Contact Size
2#4
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS3106E287PX
Zoro #
G307552001
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#4
Details
No. of Contacts
2
Amperage Rating
80A
Insert Material
Neoprene
Connector Style
Plug
Operating Voltage AC V RMS Max
900
Mounting Type
Cable
Operating Voltage DC
1250
Insert Arrangement
28-7
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.