Zoro Homepage

ER 2C 24 PIN RECP WALL

  • Mfr # MS3100A249PRES

  • Zoro # G707555329


product price: $35.99
/ea

Key Features

Insert Arrangement
24-9
Connector Style
Receptacle
Contact Size
2#4
Operating Voltage DC
700
Amperage Rating
80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100A249PRES
Zoro #
G707555329
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Insert Arrangement
24-9
Connector Style
Receptacle
Operating Voltage DC
700
Amperage Rating
80A
Contact Style
Pin
No. of Contacts
2
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.