Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 24 SKT PLUG

  • Mfr # ACC06E249S003

  • Zoro # G207503011


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
24-9
Shell Color
Olive Drab
Contacts Supplied
Yes
Amperage Rating
13A & 46A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06E249S003
Zoro #
G207503011
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Insert Arrangement
24-9
Shell Color
Olive Drab
Contacts Supplied
Yes
Amperage Rating
13A & 46A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Cable
Shielding
Yes
No. of Contacts
2
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Termination Method
Crimp
Endbell Type
Cable Clamp - Extended
Sealing
Unsealed
Service Rating
A
Contact Mating Life
500
Orientation
Straight
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Connector Type
Circular
Grommet & Seals Material
Neoprene
Connector Style
Plug
Crimp Wire Gauge
4
Contact Plating
Silver
Operating Voltage DC
1250(J) 700(all others)
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.