Zoro Homepage

ER 2C 24 SKT PLUG

  • Mfr # MS3106A287SWRES

  • Zoro # G907504295


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Mounting Type
Cable
No. of Contacts
2
Insert Arrangement
28-7
Operating Voltage AC V RMS Max
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A287SWRES
Zoro #
G907504295
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Connector Style
Plug
Mounting Type
Cable
No. of Contacts
2
Insert Arrangement
28-7
Operating Voltage AC V RMS Max
900
Contact Style
Socket
Amperage Rating
13A & 46A
Insert Material
Neoprene
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.