
ER 2C 24 SKT RECP
Mfr # 7506822409S
Zoro # G507497294
product price: $65.75
/eaKey Features
Operating Voltage AC V RMS Max
500
Insert Arrangement
24-9
Amperage Rating
13A & 46A
Contact Style
Socket
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7506822409S
Zoro #
G507497294
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#4
Details
Operating Voltage AC V RMS Max
500
Insert Arrangement
24-9
Amperage Rating
13A & 46A
Contact Style
Socket
Insert Material
Neoprene
Operating Voltage DC
1250(J) 700(all others)
Connector Style
Receptacle
No. of Contacts
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.