Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 24 SKT RECP LINE

  • Mfr # MS3101A287SRES

  • Zoro # G407498438


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
28-7
Contact Style
Socket
Specification
MIL-DTL-5015 Type
No. of Contacts
2
Contact Size
2#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3101A287SRES
Zoro #
G407498438
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Insert Arrangement
28-7
Contact Style
Socket
Specification
MIL-DTL-5015 Type
No. of Contacts
2
Amperage Rating
13A & 46A
Connector Style
Receptacle
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Connector Type
Connector Circular
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.