Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 28 PIN PLUG

  • Mfr # MS3106A221P

  • Zoro # G907553057


product price: $41.65
/ea

Key Features

Operating Voltage DC
1250
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contact Style
Pin
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A221P
Zoro #
G907553057
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Operating Voltage DC
1250
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contact Style
Pin
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Shielding
Yes
Mounting Type
Cable
Termination Method
Solder
Connector Type
Circular
Contact Material
Brass or Copper Alloy
Service Rating
D
Shell Material
Aluminum Alloy
Contact Mating Life
100
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015
Connector Style
Plug
Insert Material
Neoprene
No. of Contacts
2
Operating Voltage AC V RMS Max
900
Orientation
Straight
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
46A
Insert Arrangement
22-1
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.