Zoro Homepage

ER 2C 28 PIN PLUG

  • Mfr # MS3106A221PRES

  • Zoro # G807553126


product price: $33.65
/ea

Key Features

Connector Style
Plug
Connector Type
Circular
Insert Rotation/Keying
Normal
Contact Size
2#8
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A221PRES
Zoro #
G807553126
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Connector Style
Plug
Connector Type
Circular
Insert Rotation/Keying
Normal
Orientation
Straight
Termination Method
Solder
Shielding
Yes
Insert Arrangement
22-1
Sealing
IP65
No. of Contacts
2
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Service Rating
D
Endbell Type
Threaded - UNEF - Ext
Contact Mating Life
100
Contact Style
Pin
Operating Voltage DC
1250
Amperage Rating
46A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-5015
Contacts Supplied
Yes
Contact Plating
Silver
Mounting Type
Cable
Operating Voltage AC V RMS Max
900
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.