Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 28 PIN RECP BOX

  • Mfr # MS3102A2023P

  • Zoro # G007557429


product price: $18.75
/ea

Key Features

Connector Type
Circular
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Mating Life
100
No. of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A2023P
Zoro #
G007557429
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Connector Type
Circular
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Mating Life
100
No. of Contacts
2
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Orientation
Straight
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Termination Method
Solder
Contacts Supplied
Yes
Amperage Rating
46A
Insert Rotation/Keying
Normal
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015
Insert Material
Neoprene
Service Rating
A
Operating Voltage DC
700
Contact Material
Brass or Copper Alloy
Contact Style
Pin
Insert Arrangement
20-23
Contact Plating
Silver
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.