Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 28 PIN RECP BOX

  • Mfr # MS3102A221PRES

  • Zoro # G007557382


product price: $24.99
/ea

Key Features

Termination Method
Solder
Operating Voltage AC V RMS Max
900
Insert Rotation/Keying
Normal
Contact Plating
Silver
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A221PRES
Zoro #
G007557382
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Termination Method
Solder
Operating Voltage AC V RMS Max
900
Insert Rotation/Keying
Normal
Contact Plating
Silver
Connector Style
Receptacle
No. of Contacts
2
Insert Material
Neoprene
Operating Voltage DC
1250
Shielding
Yes
Sealing
IP65
Contact Material
Copper Alloy
Specification
MIL-DTL-5015
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Insert Arrangement
22-1
Connector Type
Circular
Amperage Rating
46A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contact Style
Pin
Service Rating
D
Contact Mating Life
100
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.