Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 28 PIN RECP BOX

  • Mfr # MS3102E2023PZ

  • Zoro # G107557503


product price: $20.65
/ea

Key Features

Contact Style
Pin
Connector Style
Receptacle
Insert Arrangement
20-23
Operating Voltage AC V RMS Max
500
Contact Size
2#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E2023PZ
Zoro #
G107557503
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Contact Style
Pin
Connector Style
Receptacle
Insert Arrangement
20-23
Operating Voltage AC V RMS Max
500
No. of Contacts
2
Amperage Rating
46A
Operating Voltage DC
700
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.