Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 28 PIN RECP

  • Mfr # MS3100A221P

  • Zoro # G407557654


product price: $38.95
/ea

Key Features

Insert Rotation/Keying
Normal
Termination Method
Solder
Contact Plating
Silver
Insert Arrangement
22-1
Service Rating
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100A221P
Zoro #
G407557654
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Insert Rotation/Keying
Normal
Termination Method
Solder
Contact Plating
Silver
Insert Arrangement
22-1
Service Rating
D
Contacts Supplied
Yes
Operating Voltage DC
1250
Connector Type
Circular
Specification
MIL-DTL-5015
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Mounting Type
Wall - Front Mount - Thru Holes
Shielding
Yes
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Shell Color
Olive Drab
Contact Style
Pin
Contact Mating Life
100
Shell Material
Aluminum Alloy
No. of Contacts
2
Amperage Rating
46A
Connector Style
Receptacle
Contact Material
Brass or Copper Alloy
Shell Plating
Olive Drab Cadmium
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.