Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 28 PIN RECP

  • Mfr # MS3100A221PRES

  • Zoro # G707557705


product price: $38.95
/ea

Key Features

Contact Style
Pin
Contacts Supplied
Yes
Termination Method
Solder
Endbell Type
Threaded - UNEF - Ext
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100A221PRES
Zoro #
G707557705
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Contact Style
Pin
Contacts Supplied
Yes
Termination Method
Solder
Endbell Type
Threaded - UNEF - Ext
Insert Rotation/Keying
Normal
No. of Contacts
2
Insert Material
Neoprene
Amperage Rating
46A
Service Rating
D
Operating Voltage AC V RMS Max
900
Specification
MIL-DTL-5015
Contact Mating Life
100
Connector Style
Receptacle
Connector Type
Circular
Shielding
Yes
Contact Plating
Silver
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Sealing
IP65
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
22-1
Contact Material
Copper Alloy
Mounting Type
Wall - Front Mount - Thru Holes
Orientation
Straight
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.