Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 28 PIN RECP

  • Mfr # MS3102E2023PX

  • Zoro # G207557519


product price: $18.75
/ea

Key Features

Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contact Size
2#8
Insert Rotation/Keying
X
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS3102E2023PX
Zoro #
G207557519
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
X
Contact Style
Pin
Operating Voltage DC
700
Contact Mating Life
100
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
No. of Contacts
2
Rotation Angle
110
Sealing
IP67
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
20-23
Amperage Rating
46A
Connector Style
Receptacle
Contact Plating
Silver
Termination Method
Solder
Service Rating
A
Shielding
Yes
Specification
MIL-DTL-5015
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.