Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 28 PIN RECP

  • Mfr # MS3102E2023PY

  • Zoro # G707557552


product price: $23.15
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
250
Contacts Supplied
Yes
Contact Style
Pin
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E2023PY
Zoro #
G707557552
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
250
Contacts Supplied
Yes
Contact Style
Pin
Shell Color
Olive Drab
Operating Voltage DC
700
Amperage Rating
46A
Service Rating
A
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Connector Type
Circular
Sealing
IP67
Specification
MIL-DTL-5015
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
Y
Connector Style
Receptacle
Contact Plating
Silver
Termination Method
Solder
Contact Mating Life
100
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-23
No. of Contacts
2
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.