Zoro Homepage

ER 2C 28 SKT RECP BOX

  • Mfr # 7506822023J

  • Zoro # G507499564


product price: $30.79
/ea

Key Features

Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 46A
No. of Contacts
2
Insert Arrangement
20-22
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506822023J
Zoro #
G507499564
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 46A
No. of Contacts
2
Insert Arrangement
20-22
Insert Material
Neoprene
Operating Voltage DC
1250(J) 700(all others)
Connector Style
Receptacle
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.