Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 28 SKT RECP LINE

  • Mfr # MS3102E2023SY

  • Zoro # G007499781


product price: $35.45
/ea

Key Features

Service Rating
A
Operating Voltage DC
1250(J) 700(all others)
Contacts Supplied
Yes
Contact Plating
Silver
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E2023SY
Zoro #
G007499781
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Service Rating
A
Operating Voltage DC
1250(J) 700(all others)
Contacts Supplied
Yes
Contact Plating
Silver
Connector Style
Receptacle
Termination Method
Solder
Contact Mating Life
100
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Style
Socket
No. of Contacts
2
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Contact Material
Copper Alloy
Specification
MIL-DTL-5015
Connector Type
Circular
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Insert Arrangement
20-22
Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
250
Amperage Rating
13A & 46A
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.