Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 28 SKT RECP

  • Mfr # MS3102A2023SW

  • Zoro # G307499535


product price: $35.49
/ea

Key Features

No. of Contacts
2
Insert Rotation/Keying
W
Termination Method
Solder
Shielding
Yes
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A2023SW
Zoro #
G307499535
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

No. of Contacts
2
Insert Rotation/Keying
W
Termination Method
Solder
Shielding
Yes
Service Rating
A
Contact Style
Socket
Contact Plating
Silver
Orientation
Straight
Rotation Angle
35
Contact Mating Life
100
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
1250(J) 700(all others)
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contacts Supplied
Yes
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Contact Material
Brass or Copper Alloy
Amperage Rating
13A & 46A
Insert Material
Neoprene
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Insert Arrangement
20-22
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.